£36.79
Ex VAT
£44.15
Inc VAT
12 Variations Available
Product Details
Product Specification
Red centre, black tyre and choice of plain or roller bearing. Light-weight, with benefits of pneumatic tyre but without risk of puncture.
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264793 |
ECLASS Code | 23250319 |
Load Capacity | 200kg |
MFR Part No. | V260MCR20 |
Mount Type | Wheel Only |
Pneumatic Wheel | No |
Product Type | Wheel |
Tread Width | 80mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 260mm |
Wheel Material | Polypropylene |