noscriptNylon Wheel with Plain Bore - Stainless Finish | Cromwell Tools

Atlas Workholders

Nylon Wheel with Plain Bore - Stainless Finish

3 Variations

These stainless-steel castors are ideal for use on compact, hard floors such as cement and tiles, making them particularly suited for the food processing industry. With a top plate mount and operating temperature range of -10°C to +60°C, they perform well in humid environments but are not recommended for use where mineral or organic acids are present.

Features and Benefits
• Stainless steel castor housing offers durability and corrosion resistance, perfect for harsh environments
• Top plate mounting ensures secure attachment and stability on various equipment
• Operating temperature range (-10°C to +60°C) provides reliability in standard food processing conditions
• Not suitable for use with mineral or organic acids, ensuring material longevity