Atlas Workholders

PNEUMATIC TYRE POLY CTR200mm-25mmB WHEEL

SKU:

ATL9458454K

MPN:

PCP8-25

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (1)

    Product Details

    These Unbraked Pneumatic Tyred Wheels with polypropylene centres are designed for durability and performance across various surfaces. The wheels come in sizes ranging from 220mm to 405mm and are equipped with either patterned or ribbed tread, depending on the diameter. Constructed with a robust 4-ply rubber tyre, they are rated for a maximum pressure of 30psi, ensuring reliable operation in medium to heavy-duty applications. Suitable for sack trucks and other equipment, these wheels are built to handle diverse environments and provide long-lasting performance.


    Features and Benefits
    • 4-ply rubber tyre construction enhances durability and strength
    • Suitable for medium to heavy-duty applications, such as sack trucks
    • Polypropylene centre provides optimal performance and longevity
    • Design is ideal for applications where braking is not required
    • Pneumatic design provides enhanced cushioning and stability


    Notes
    • Patterned tread for smaller sizes (220mm - 300mm) and ribbed tread for larger sizes (355mm - 400mm) offering improved traction


    Product Specification
    Attribute
    Value

    Application

    Sack Trucks

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140264922

    ECLASS Code

    23250319

    Load Capacity

    80kg

    MFR Part No.

    PCP8-25

    Mount Type

    Wheel Only

    Pneumatic Wheel

    Yes

    Product Type

    Wheel

    Tread Width

    65mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    220mm

    Wheel Material

    Polypropylene