£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
220 - 300mm wheels have patterned tread (illustrated).
355 - 400mm wheels have ribbed tread style (not illustrated).
Tyres: 4ply, maximum 30psi
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
EAN | 5036140265271 |
ECLASS Code | 23250319 |
Load Capacity | 120kg |
MFR Part No. | PTW10-20RB |
Mount Type | Wheel Only |
Product Type | Wheel |
Tread Width | 85mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 260mm |
Wheel Material | Pressed Steel |