noscriptAtlas Workholders Wheel, Heavy Duty, Unbraked, 400mm, 200kg Load Capacity PTW16-1RB | Cromwell Tools

Atlas Workholders

Wheel, Heavy Duty, Unbraked, 400mm, 200kg Load Capacity

SKU:

ATL9459200K

MPN:

PTW16-1RB

£33.49

Ex VAT

£40.19

Inc VAT

OUT OF STOCK

    Product Details

    These Unbraked Pneumatic Tyred Wheels with pressed steel centres are designed for durability and performance across various surfaces. The wheels come in sizes ranging from 220mm to 405mm and are equipped with either patterned or ribbed tread, depending on the diameter. Constructed with a robust 4-ply rubber tyre, they are rated for a maximum pressure of 30psi, ensuring reliable operation in medium to heavy-duty applications. Suitable for sack trucks and other equipment, these wheels are built to handle diverse environments and provide long-lasting performance.


    Features and Benefits
    • 4-ply rubber tyre construction enhances durability and strength
    • Suitable for medium to heavy-duty applications, such as sack trucks
    • Pressed steel centre provides optimal performance and longevity
    • Design is ideal for applications where braking is not required
    • Pneumatic design provides enhanced cushioning and stability


    Notes
    • Patterned tread for smaller sizes (220mm - 300mm) and ribbed tread for larger sizes (355mm - 400mm) offering improved traction


    Product Specification
    Attribute
    Value

    Application

    Sack Trucks

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Heavy Duty

    EAN

    5036140265493

    ECLASS Code

    23250319

    Load Capacity

    200kg

    MFR Part No.

    PTW16-1RB

    Mount Type

    Wheel Only

    Pneumatic Wheel

    Yes

    Product Type

    Wheel

    Tread Width

    100mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    400mm

    Wheel Material

    Pressed Steel