£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Castors may be fitted to high level chairs but can reduce stability, use only with caution.
Attribute | Value |
---|---|
Application | Office Chair |
Braked | Unbraked |
Brand | Bott |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | 88602003 |
Mount Type | Bolt Hole |
Overall Height | 130mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Black |
Tyre Material | Plastic |
UNSPSC Code | 31162701 |
Wheel Diameter | 45mm |
Wheel Material | Plastic |