£14.49
Ex VAT
£17.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Red centre, black tyre and choice of plain or roller bearing.
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264427 |
ECLASS Code | 23250319 |
MFR Part No. | VPW200-1RB |
Mount Type | Wheel Only |
Pneumatic Wheel | No |
Product Type | Wheel |
Tread Width | 76mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Polypropylene |