GPC

Supersilent Castors For Proplaz Blue

SKU:

GPC9856120G

MPN:

PPW CASTORS

£109.00

Ex VAT

£130.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Smooth running, rubber silent castors, for use with Proplaz® Super Silent units.


    Features and Benefits
    • Provide effortless manoeuvrability and minimal resistance
    • Non-conductive, water-proof and wear-resistant
    • REACH compliant - resistant to chemicals and extreme temperatures
    • 2 fixed & 2 swivel 125mm ultra smooth silent castors
    • Can be fitted to any Proplaz Blue


    Product Specification
    Attribute
    Value

    Application

    Hospital Equipment

    Braked

    Unbraked

    Brand

    GPC

    Castor Type

    Single

    Duty Type

    Heavy Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    MFR Part No.

    PPW CASTORS

    Mount Type

    Top Plate

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tyre Colour

    Blue

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    125mm

    Wheel Material

    Rubber