SKU:
ATL9457590K
MPN:
28306HBFR
£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Product Documents
A range of castors for high temperature conditions. Available top plate or bolt hole fixing and with the option of total-stop brake. Swivel castors are fitted with a swivel head seal. Stainless steel high temperature castors fitted with thermoplastic wheels and high temperature grease.
Attribute | Value |
---|---|
Application | Autoclave Applications Bakery Food Processing |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
EAN | 5036140263901 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 150kg |
MFR Part No. | 28306HBFR |
Mount Type | Bolt Hole |
Overall Height | 125mm |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Thermoplastic |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Thermoplastic |