LAG

TS Wheel, 200mm X 50mm (140) BB Swivel E70 Bracket

SKU:

LAG9456842T

MPN:

S503044

£95.99

Ex VAT

£115.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    TS castor wheels offer durability and functionality. Heavy-duty pressed steel forks and hardened steel double races enhance strength and provide smooth movement for carts, racks, and machinery.


    Features and Benefits
    • The zinc-plated finish enhances corrosion resistance
    • 'Water-resistant' protections shield against environmental elements for product longevity
    • Trailing foot brake ensures a 'total stop,' enhancing safety during stationary operation (LAG9456842M, LAG9456842Q and LAG9456842U only)


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Industrial Trollies Trucks

    Braked

    Unbraked

    Brand

    LAG

    Castor Type

    Single

    Duty Type

    Heavy Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    12mm

    Fixing Plate Size

    135 x 110mm

    Load Capacity

    800kg

    MFR Part No.

    S503044

    Mount Type

    Top Plate

    Overall Height

    249mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    50mm

    Tyre Colour

    Blue

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    200mm

    Wheel Material

    Steel