Atlas Workholders

Twin Castor, 50mm, Braked, Swivel, Top Plate, Nylon, Black

SKU:

ATL9458012K

MPN:

2V22A050NYPPX1

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (8)

    Product Details

    A range of twin wheel furniture castors with integrated, thumb-wheel operated levelling foot.
    Standard furniture castors for your general office furniture and equipment.


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Furniture

    Bolt Size

    M4

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Twin

    Duty Type

    Light Duty

    EAN

    5036140264229

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    25.4x25.4mm

    Fixing Plate Size

    38x38mm

    MFR Part No.

    2V22A050NYPPX1

    Mount Type

    Top Plate

    Overall Height

    64mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tyre Colour

    Black

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    50mm

    Wheel Material

    Nylon