SKU:
ATL9455040K
MPN:
9455040K
£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Suitable for use on most surfaces. Suitable for humid environments where medium harsh chemicals may be present. Quiet running with "cushioned" tyre. Not recommended for use where mineral or organic acids are present. Operating temperature range -20C to 80C.
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | 601104 |
Mount Type | Directional Lock |
Overall Height | 185mm |
Pneumatic Wheel | No |
Product Type | Wheel |
Temperature Range | -20C to 80C°C |
Tread Width | 40mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Nylon |