SKU:
ATL9458452K
MPN:
PCP8-20RB
£21.79
Ex VAT
£26.15
Inc VAT
25 Variations Available
Product Details
Product Specification
Product Documents
These Unbraked Pneumatic Tyred Wheels with polypropylene centres are designed for durability and performance across various surfaces. The wheels come in sizes ranging from 220mm to 405mm and are equipped with either patterned or ribbed tread, depending on the diameter. Constructed with a robust 4-ply rubber tyre, they are rated for a maximum pressure of 30psi, ensuring reliable operation in medium to heavy-duty applications. Suitable for sack trucks and other equipment, these wheels are built to handle diverse environments and provide long-lasting performance.
Features and Benefits
• 4-ply rubber tyre construction enhances durability and strength
• Suitable for medium to heavy-duty applications, such as sack trucks
• Polypropylene centre provides optimal performance and longevity
• Design is ideal for applications where braking is not required
• Pneumatic design provides enhanced cushioning and stability
Notes
• Patterned tread for smaller sizes (220mm - 300mm) and ribbed tread for larger sizes (355mm - 400mm) offering improved traction
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140264915 |
ECLASS Code | 23250319 |
Load Capacity | 80kg |
MFR Part No. | PCP8-20RB |
Mount Type | Wheel Only |
Pneumatic Wheel | Yes |
Product Type | Wheel |
Tread Width | 65mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 220mm |
Wheel Material | Polypropylene |