£71.49
Ex VAT
£85.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
These heavy-duty cast iron wheels with polyurethane tyres are built for the most demanding industrial applications. Known for their superior load-bearing capacity and long-lasting durability, these wheels are ideal for environments requiring robust mobility and resistance to wear. The Z Series wheels offer smooth swivelling action, enhanced by a strong fork assembly and precision bearings, making them the perfect solution for handling extremely heavy loads.
Features and Benefits
• Cast iron hub with polyurethane tyre combines the strength of cast iron with the durability of polyurethane for extended lifespan and robust performance
• Shielded ball hub bearings ensure smooth rolling motion and long-lasting reliability
• Built to withstand rigorous industrial usage, ensuring stability and strength under extreme conditions
• Equipped with thrust and taper roller bearings for effortless manoeuvrability
• Featuring a foot-guard with 35mm floor clearance for improved workplace safety
• Polyurethane tyres have a lower tractive resistance than rubber, making them ideal for manual handling of very heavy loads
• Suitable for various industrial applications such as moving heavy machinery, trolleys, and medical carts
Attribute | Value |
---|---|
Application | Industrial |
Braked | Unbraked |
Brand | LAG |
Castor Type | Single |
Duty Type | Heavy Duty |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 12mm |
Fixing Plate Size | 135 x 110mm |
Load Capacity | 700kg |
MFR Part No. | S503073 PP |
Mount Type | Top Plate |
Overall Height | 202mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 50mm |
Tyre Colour | Orange |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 150mm |
Wheel Material | Cast Iron |