LAG

Z Wheel, 200mm X 50mm, BB Swivel, E70 Bracket + Brake

SKU:

LAG9450135Z

MPN:

7331FV

£129.00

Ex VAT

£154.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These heavy-duty cast iron wheels with polyurethane tyres are built for the most demanding industrial applications. Known for their superior load-bearing capacity and long-lasting durability, these wheels are ideal for environments requiring robust mobility and resistance to wear. The Z Series wheels offer smooth swivelling action, enhanced by a strong fork assembly and precision bearings, making them the perfect solution for handling extremely heavy loads.


    Features and Benefits
    • Cast iron hub with polyurethane tyre combines the strength of cast iron with the durability of polyurethane for extended lifespan and robust performance
    • Shielded ball hub bearings ensure smooth rolling motion and long-lasting reliability
    • Built to withstand rigorous industrial usage, ensuring stability and strength under extreme conditions
    • Equipped with thrust and taper roller bearings for effortless manoeuvrability
    • Featuring a foot-guard with 35mm floor clearance for improved workplace safety
    • Polyurethane tyres have a lower tractive resistance than rubber, making them ideal for manual handling of very heavy loads
    • Suitable for various industrial applications such as moving heavy machinery, trolleys, and medical carts


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Industrial

    Braked

    Braked

    Brand

    LAG

    Castor Type

    Single

    Duty Type

    Heavy Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    12mm

    Fixing Plate Size

    135 x 110mm

    Load Capacity

    1000kg

    MFR Part No.

    7331FV

    Mount Type

    Top Plate

    Overall Height

    251mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    50mm

    Tyre Colour

    Orange

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    200mm

    Wheel Material

    Cast Iron