£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
This heavy duty chain is extremely strong, with each link hardened. It also features a black nylon fabric sleeve for added protection. The chain can be used for many different applications, specialising in heavy duty tasks in various industries.
Features and Benefits
• Heavy duty chain with hardened links
• Fitted with a nylon black fabric sleeve for extra protection
• Wide applicability
Typical Applications
• Heavy duty chain/security tasks in a multitude of industries
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353085116 |
ECLASS Code | 23179106 |
Finish | Yellow Passivated |
Length | 1.2m |
Link Diameter | 10mm |
Material | Steel |
MFR Part No. | 348-PP100L0012YP |
Product Type | Heavy Duty Security Chain |
UNSPSC Code | 31151600 |