£18.79
Ex VAT
£22.55
Inc VAT
3 Variations Available
Product Details
Product Specification
These strong link security chains are very tough, with each link case hardened to ensure maximum protection against bolt cutters, for example. The chains can be used for an array of security applications, providing a reliable locking system.
Features and Benefits
• Very tough chains
• Each link case is hardened
• Wide applicability
Typical Applications
• Locking doors and gates
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353177606 |
ECLASS Code | 23179106 |
Finish | Zinc Plated |
Length | 1.2m |
Material | Steel |
MFR Part No. | APE9490774K |
Product Type | Strong Link Security Chain |
UNSPSC Code | 31151600 |