£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
High tensile short link chains, with a black powder coated finish. Designed to be used in conjunction with a Load Binder. Certificate of Conformity issued as standard. Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Brano |
ECLASS Code | 23179106 |
Features | Certificate of Conformity issued as standard |
Finish | Black Powder Coated |
Length | 2m |
Link Diameter | 6mm |
MFR Part No. | G8L/6 |
Product Type | Grade 8 Load Binder Chain |
Recommended Load | 1120kg |
UNSPSC Code | 31151600 |