£34.49
Ex VAT
£41.39
Inc VAT
7 Variations Available
Product Details
Product Specification
These chalk sticks are ideal for temporary marking. They are versatile, being applicable to most surfaces. The bold, bright colouring ensures strong marking and the industrial quality design gives the chalk ample durability.
Features and Benefits
• Bright, bold colouring
• Wide applicability
• 100 x 25mm size
Typical Applications
• Timber yards
• Metal fabrication
• Textiles
• Brick manufacture
• Concrete fabrication
• General events
• Schools and playgrounds
Attribute | Value |
---|---|
Brand | Walters & Walters |
Colour | Blue |
ECLASS Code | 24251608 |
For Use On | Most Surfaces |
Length | 100mm |
MFR Part No. | Blue 111-04 |
Product Type | Chalk |
Shape | Stick |
UNSPSC Code | 60124300 |