£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
Suited for a host of uses, this economical box of 144, pure white, flat french chalk, is the simple way to quickly and efficiently make temporary markings on a variety of materials. Supplied pre-cut and ready to work.
Features and Benefits
• Supplied in pre-cut chalk flats allowing you to get to work instantly
• Manufactured in a white colour to allow you to see your markings even on darker materials
• Comes as a box of 144 which is more economical than buying individual chalk sticks
Typical Applications
• Ideal for use in a wide variety of industries including construction, clothing manufacturing and tailoring, plumbing, engineering and architectural uses
Attribute | Value |
---|---|
Brand | SWP |
Colour | White |
ECLASS Code | 24251608 |
For Use On | Marking Tailor's Seams Weld Marking on Sheet Materials |
Length | 125mm |
MFR Part No. | 1361 |
Product Type | French Chalk Flat Sticks |
Shape | Bar |
UNSPSC Code | 60124300 |