£1.49
Ex VAT
£1.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Offered in five vibrant colors, each 500-gram layered bar ensures a smooth texture. The four-strand layers simplify selecting the desired amount, maintaining order in your creative process. Notably, our plasticine is wheat, gluten, and sulphur-free, ensuring a safe and enjoyable experience for all users. Whether you're molding, shaping, or creating, this plasticine provides a reliable and user-friendly solution for your artistic endeavors.
Features and Benefits
• Non-sticking material for ease of manipulating with your hands without creating a mess
• Layered strand texture makes it easy to remove only your desired amount of plasticine, keeping the rest tidy
• Non-drying material making it reusable and ideal for temporary modelling purposes
• Available in five attractive colours to suit your needs and preferences
Typical Applications
• Ideal for a variety of uses including mould and model making
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 24251608 |
For Use On | Educational Activities Modelling / Arts & Crafts |
Length | 500g |
MFR Part No. | M119A001 |
Product Type | Plasticine |
Shape | Bar |
UNSPSC Code | 60124300 |