£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
These fantastic Roadmarkers are the largest on the market. They are made to a soft, yet Industrial quality formula meaning they mark with a clear, bold mark but last longer than an ordinary wax crayon.
Approx 120 x 20mm
Rectangular, unlabelled blocks
Boxes of 12
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Yellow |
ECLASS Code | 24251608 |
For Use On | Roads |
MFR Part No. | WSR-01 |
Product Type | Chalk |
Shape | Bar |
UNSPSC Code | 60124300 |