£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of cabin hooks are ideal for everyday use on gates and other doors that need restraining. These hooks are ideal for keeping a gate closed or open, and come in black and galvanised finishes.
Features and Benefits
• Easy to use
• Great for holding gates open or keeping them closed
• Black or galvanised finishes
Typical Applications
• Restraining gates and doors
• Not suitable as a standalone security system
Attribute | Value |
---|---|
Brand | Perry |
EAN | 5023353048692 |
ECLASS Code | 23250402 |
Finish | Galvanised |
Length | 150mm |
Material | Steel |
MFR Part No. | 37--PP0150GV |
Product Type | Cabin Hooks |
UNSPSC Code | 31160000 |