£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Product Documents
For areas that require bolstered security, this push button digital door lock is the ideal solution. Allowing you to reset the combination to whatever you desire, you can control access to your premises. Suitable for internal and external use, this product has a ten year guarantee and has been independently tested to 100,000 cycles to ensure durability and optimum security.
Features and Benefits
• Is completely resettable to allow you to set a combination that you desire
• Can be used internally or externally making it a versatile product
• Is weather resistant so can stay in good condition even when in use outside
• No wiring required, easy installation
Typical Applications
• Ideal for use in offices or warehouses where valuable goods are often stored overnight and thus require more security than keyed doors alone
Attribute | Value |
---|---|
Brand | Sterling Locks |
EAN | 5016567009238 |
Finish | Satin Chrome |
Handle Type | Knob |
Length | 142mm |
Material | Chrome |
MFR Part No. | S2235 |
UNSPSC Code | 31160000 |
Width | 46mm |