£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
This aluminium filled Epoxy liquid is ideal for maintenance and repair work. Widely used for making moulds, patterns, and fixings, this liquid displays excellent strength and resistance to temperature.
Features and Benefits
• Excellent for moulds and reproducing fine detail for a cost-effective repair option
• Self-levelling for ease
• Displays non-shrink behaviour for professional results
Attribute | Value |
---|---|
Brand | Devcon |
Container Size | 500gm |
Container Type | Drum |
ECLASS Code | 31420100 |
For Use On | Coating Moulding Repairs |
MFR Part No. | 10711 |
Operating Temperature Range | 0 to 121° |
Product Type | Coating & repair |
UNSPSC Code | 13111001 |