£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
This toughened epoxy paste is a beige/natural thixotropic with good gap filling properties.
Features and Benefits
• Ideal for bonding dissimilar substrates as is non sagging up to 10mm thickness
• Good resistance to chemical, water, heat and impact
Typical Applications
• Ferrous and non-ferrous metals
• Glass fibre reinforced polymer
Attribute | Value |
---|---|
Brand | Araldite |
Container Size | 50ml |
Container Type | Tube |
ECLASS Code | 31420100 |
For Use On | Ferrous metals Glass fibre reinforced polymer Non-ferrous metals |
MFR Part No. | 25000271 |
Operating Temperature Range | 65 to 100° |
Product Type | Epoxy paste |
UNSPSC Code | 13111001 |