ÂŁ74.99
Ex VAT
ÂŁ89.99
Inc VAT
Product Details
Product Specification
This epoxy resin is suitable for bonding a wide variety of metals, ceramics, glass, rubbers, rigid plastics and other materials. Widely used in many industrial applications where resistance to aggressive or warm environments is required.
Features and Benefits:
•When fully cured, the adhesive has high chemical resistance, as well as excellent performance at elevated temperatures
•The low out gassing makes this product suitable for specialist electronic telecommunication and aerospace applications
Typical Applications:
•Aerospace
•Specialist electronic telecommunication
•General industry
Attribute | Value |
---|---|
Brand | Araldite |
Container Size | 1kg |
Container Type | Tin |
ECLASS Code | 31420100 |
For Use On | Ceramics Glass Metals Rigid plastics Rubbers |
MFR Part No. | 25000021 |
Operating Temperature Range | to 120° |
Product Type | Resin |
UNSPSC Code | 13111001 |