£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
4 minute cure time and full use after just 1 hour
Binds to a wide range of substrates: metal, glass, ceramic, concrete, fibreglass and wood
Eliminates the need for welding and brazing
Can be applied underwater.
Permanent strength up to 23MPa and Temperature range up to +150°C
Attribute | Value |
---|---|
Brand | Rocol |
Container Size | 56 g |
Drying Time | 24Hours @ 20°C |
EAN | 5024747640126 |
ECLASS Code | 31420100 |
For Use On | Aluminium Ceramic Concrete Ferrous Metals Fiberglass Glass Wood |
Operating Temperature Range | -40 to 150° |
Product Type | Metal Repair Compound |
UNSPSC Code | 13111001 |