£44.99
Ex VAT
£53.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Grade 2011
• Excellent machining properties, good anodising capability and reasonable strength levels after heat treatment but has poor corrosion resistance and welding is not recommended.
• Used for mass produced parts manufactured by repetition machining such as fasteners, appliance parts & trim, automotive components and trim, screw machine products, atomizer and hose parts, pipe stems, tube fittings and ordnance.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 1.1/2in. |
EAN | 5036140394223 |
ECLASS Code | 25020100 |
Material | Aluminium |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | 2011 |
System of Measurement | Inch |
UNSPSC Code | 30260000 |