noscriptIndexa 1-1/2" x 1-1/2" x 1/8" 6063 Aluminium Tee Section x 1m - 5 Pcs 4732688K | Cromwell Tools

Indexa

1-1/2" x 1-1/2" x 1/8" 6063 Aluminium Tee Section x 1m - 5 Pcs

SKU:

IND4732688K

MPN:

4732688K

£38.20

Ex VAT

£45.84

Inc VAT

IN STOCK (2)

    Product Details

    Grade 6063
    • Medium strength alloy with additions of magnesium and silicon.


    • Has good formability in manufacture, is heat treatable and offers good mechanical properties.


    • Also has a high corrosion resistance and is readily suited to welding.


    • Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
    stair balustrades rails and posts.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140394728

    ECLASS Code

    25020100

    Length

    1000mm

    Material

    Aluminium

    Material Form

    Tee Section

    Number of Pieces

    5PCE

    Specification

    6063

    System of Measurement

    Inch

    Thickness

    1/8in.

    UNSPSC Code

    30260000

    Width

    1.1/2in.