SKU:
IND4732768K
MPN:
4732768K
£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from Grade 6063 aluminium alloy, these square hollow section blocks are ideal for forging into components and tools. Available in a variety of imperial sizes, you can select the size that best suits your needs.
Features and Benefits
• Medium strength alloy with additions of magnesium and silicon
• Has good formability in manufacture, is heat treatable and offers good mechanical properties
• Also has a high corrosion resistance and is readily suited to welding
• Available in a range of sizes to suit your neds
• Avoids material wastage
Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140394803 |
ECLASS Code | 25020100 |
Length | 1000mm |
Material | Aluminium |
Material Form | Square Hollow Section |
Number of Pieces | 1PCE |
Specification | 6063 |
System of Measurement | Inch |
Thickness | 3.25mm |
UNSPSC Code | 30260000 |
Width | 1.1/2in. |