£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
CW614N / CZ121
• The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of
intricate parts.
• The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance.
• Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers, butts, hinges and also locks and components for watches.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 15mm |
EAN | 5036140393288 |
ECLASS Code | 25020100 |
Length | 500mm |
Material | Brass |
Material Form | Hexagonal Bar |
Number of Pieces | 5PCE |
Specification | CW614N / CZ121 |
System of Measurement | Metric |
UNSPSC Code | 30260000 |