£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Manufactured from type 1.4404/316L stainless steel, these round bars are designed for making into key components and tools for your desired industry.
Features and Benefits
• Contains an addition of molybdenum that gives it improved corrosion resistance
• Suited to use in heavy gauge (over about 6mm) welded components
• Excellent toughness, even at cryogenic temperatures
• Available in a range of sizes to suit your needs
• Avoids material wastage
Typical Applications
• Typically used in food processing equipment, brewery equipment, chemical and petrochemical equipment, laboratory benches & equipment, coastal architectural panelling, coastal balustrading, boat fittings, chemical transportation containers, heat exchangers, mining screens, nuts and bolts, springs & medical implants
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 16mm |
ECLASS Code | 25020100 |
Length | 1500mm |
Material | Stainless Steel |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | 1.4404 / 316L |
System of Measurement | Metric |
UNSPSC Code | 30260000 |