£52.99
Ex VAT
£63.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Constructed from solid Type 1.4305 (popularly known as grade 303) stainless steel, these bars are ideal for crafting machined pieces. The material is the most readily machinable of all the austenitic grades due to the presence of sulphur, making for accurate and neat machined parts. Available in a variety of diameters, all with a length of 1500mm.
Features and Benefits
• Manufactured from type 1.4305 or 303 Stainless Steel for durability and optimum machinability
• Available in a range of sizes to suit your exact needs, all measuring 1500mm in length
• Saves material wastage as well as your time, as there's no need to mill the product down from a larger block
Typical Applications
• Used in applications that require parts to be heavily machined, including nuts and bolts, screws, gears, aircraft fittings, bushings and shafts
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 18mm |
ECLASS Code | 25020100 |
Length | 1500mm |
Material | Stainless Steel |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | 1.4305 / 303 |
System of Measurement | Metric |
UNSPSC Code | 30260000 |