noscriptIndexa 1in x 13in Phosphor Bronze Round Bar CC481K/PB1 - 1 Pce 4733272K | Cromwell Tools

Indexa

1in x 13in Phosphor Bronze Round Bar CC481K/PB1 - 1 Pce

SKU:

IND4733272K

MPN:

4733272K

£70.49

Ex VAT

£84.59

Inc VAT

IN STOCK (2)

    Product Details

    CC481K/PB1
    • 10-12% tin containing copper alloy with small phosphorus content added
    to increase fluidity and de-oxidise the material during casting.


    • The high tin content imparts a very good corrosion resistance in marine environments and brine.


    • Good resistance to shock loading and can be soldered and brazed.


    • Used in the manufacture of pump and valves, gears, worm wheels, bushes and bearings for medium to heavy loading at high speed and general engineering components.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Diameter

    1in.

    EAN

    5036140395275

    ECLASS Code

    25020100

    Material

    Phosphor Bronze

    Material Form

    Round Bar

    Number of Pieces

    1PCE

    Specification

    CC481K/PB1

    System of Measurement

    Inch

    UNSPSC Code

    30260000