Indexa

1in x 18in Aluminium Bronze Round Bar CW307G/CA104 - 1 Pce

SKU:

IND4733390K

MPN:

4733390K

£61.99

Ex VAT

£74.39

Inc VAT

IN STOCK (5)

    Product Details

    CW307G/CA104
    • Used for its high strength and excellent resistance to erosion and corrosion in seawater and many other aggressive environments.


    • Offers very good wear and abrasion resistance, an ability to withstand shock loading and the retention of properties at cryogenic temperatures.


    • Used in the offshore, marine, aerospace and engineering industries.


    • Applications include valve and pump components, marine hardware, high strength fasteners, springs, thrust washers and bearing bushes, gears, bearing races, valve stems, valve seats, worm gears, bearings, bushes, cams, pump rods and safety tools.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Diameter

    1in.

    EAN

    5036140395381

    ECLASS Code

    25020100

    Material

    Aluminium Bronze

    Material Form

    Round Bar

    Number of Pieces

    1PCE

    Specification

    CW307G/CA104

    System of Measurement

    Inch

    UNSPSC Code

    30260000