noscriptIndexa 1in x 24in Brass Bar Square CW614N / CZ121 - 1 Pce 4731290K | Cromwell Tools

Indexa

1in x 24in Brass Bar Square CW614N / CZ121 - 1 Pce

SKU:

IND4731290K

MPN:

4731290K

£53.49

Ex VAT

£64.19

Inc VAT

IN STOCK (3)

    Product Details

    Brass alloy CZ121 / CW614N is used for machining. It has Lead added to the composition to improve machinability. The Lead remains insoluble in the microstructure of the brass and the soft particles act as chip breakers.


    • The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of intricate parts.


    • The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance.


    • Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers,
    butts, hinges and also locks and components for watches.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140393110

    ECLASS Code

    25020100

    Material

    Brass

    Material Form

    Square Bar

    Number of Pieces

    2PCE

    Specification

    CW614N / CZ121

    System of Measurement

    Inch

    Thickness

    1in.

    UNSPSC Code

    30260000

    Width

    1in.