£10.99
Ex VAT
£13.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These equal angles are manufactured from grade 6063 aluminum, which is a medium strength alloy with additions of magnesium and silicon. Available in an array of sizes, all products are sold in imperial sizes and are 1 metre in length.
Features and Benefits
• Has good formability in manufacture, is heat treatable and offers good mechanical properties for all around quality
• Also has a high corrosion resistance and is readily suited to welding
• Available in arrange of sizes to suit your needs
• Saves you time and material wastage as the equal angles are pre-cut to suit the size that best works for your requirements
Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts
Attribute | Value |
---|---|
Brand | Indexa |
ECLASS Code | 25020100 |
Length | 1000mm |
Material | Aluminium |
Material Form | Equal Angle |
Number of Pieces | 1PCE |
Specification | 6063 |
System of Measurement | Imperial |
Thickness | 1/8in. |
UNSPSC Code | 30260000 |
Width | 1in. |