£78.49
Ex VAT
£94.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Grade 6082
• Medium strength alloy with very good corrosion resistance.
• Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties.
• Good cold forming properties, ease of joining, good machinability and high mechanical strengths.
• Used for packaging containers, foils, tubes, printing plates, strip for heat exchangers, boiler making, insulation foils, kitchenware, chemical and
food industry equipment containers, ore skips, automotive trim and light reflectors.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 2.1/2in. |
EAN | 5036140394339 |
ECLASS Code | 25020100 |
Material | Aluminium |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | 6082 |
System of Measurement | Inch |
UNSPSC Code | 30260000 |