£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from type 1.4307/304L stainless steel, these flat bars are ideal for machining into smaller components. The product is available in a variety of metric sizes to suit your needs, all measuring 2000mm in length.
Features and Benefits
• The most widely used stainless steel with a nominal composition of 18% chromium and 8% nickel for maximum heat resistance and machinability
• Material is corrosion resistant for overall product longevity
• Available in a range of sizes to suit your exact needs
• Saves time and material wastage as instead of machining down from a large block, the bars are smaller and pre-cut
Typical Applications
• Typically used in sinks and splashbacks, saucepans, cutlery and flatware, architectural panelling, sanitaryware and troughs, tubing, brewery, dairy, food and pharmaceutical production equipment, springs, nuts, bolts and screws
Attribute | Value |
---|---|
Brand | Indexa |
ECLASS Code | 25020100 |
Length | 2000mm |
Material | Stainless Steel |
Material Form | Flat Bar |
Number of Pieces | 1PCE |
Specification | 304L |
System of Measurement | Metric |
Thickness | 3mm |
UNSPSC Code | 30260000 |
Width | 20mm |