£21.49
Ex VAT
£25.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from CW614N/CZ121 specification brass alloy, these hexagonal bars are ideal for making intricate and useful engineering components. This type of brass is the most widely used of all the brasses due to its suitability for high speed machining operations. Suited for hot formability as opposed to cold working, the product can be purchased in a range of diameters, all with a 500mm length.
Features and Benefits
• Hexagonal shape helps you to reduce material wastage, saving you from milling the material down from a larger amount of brass
• The bars possess the highest machinability of any copper alloy
• Excellent hot formability for accurate results
• Good corrosion resistance for all around quality of performance and longevity
• Available in a variety of sizes and specifications, all 500mm in length to suit your exact requirements
Typical Applications
• Generally used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers, butts, hinges and also locks and components for watches
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 20mm |
ECLASS Code | 25020100 |
Length | 500mm |
Material | Brass |
Material Form | Hexagonal Bar |
Number of Pieces | 1PCE |
Specification | CZ121/CW614N |
System of Measurement | Metric |
UNSPSC Code | 30260000 |