£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Type 1.4404/316L
• Contains an addition of molybdenum that gives it improved corrosion resistance.
• Suited to use in heavy gauge (over about 6mm) welded components.
• Excellent toughness, even at cryogenic temperatures.
• Typically used in food processing equipment, brewery equipment, chemical and petrochemical equipment, laboratory benches & equipment, coastal architectural panelling, coastal balustrading, boat fittings, chemical transportation containers, heat exchangers, mining screens, nuts and bolts, springs & medical implants.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 25mm |
EAN | 5036140393615 |
ECLASS Code | 25020100 |
Length | 1500mm |
Material | Stainless Steel |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | 1.4404 / 316L |
System of Measurement | Metric |
UNSPSC Code | 30260000 |