noscriptIndexa 2in x 24in Aluminium Bar Square Grade 6082 - 1 Pce 4732430K | Cromwell Tools

Indexa

2in x 24in Aluminium Bar Square Grade 6082 - 1 Pce

SKU:

IND4732430K

MPN:

4732430K

£76.49

Ex VAT

£91.79

Inc VAT

IN STOCK (3)

    Product Details

    Grade 6082
    • Medium strength alloy with very good corrosion resistance.


    • Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties.


    • Good cold forming properties, ease of joining, good machinability and high mechanical strengths.


    • Used for packaging containers, foils, tubes, printing plates, strip for heat exchangers, boiler making, insulation foils, kitchenware, chemical and
    food industry equipment containers, ore skips, automotive trim and light reflectors.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140394421

    ECLASS Code

    25020100

    Material

    Aluminium

    Material Form

    Square Bar

    Number of Pieces

    1PCE

    Specification

    6082

    System of Measurement

    Inch

    Thickness

    2in.

    UNSPSC Code

    30260000

    Width

    2in.