£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Grade 6063
• Medium strength alloy with additions of magnesium and silicon.
• Has good formability in manufacture, is heat treatable and offers good mechanical properties.
• Also has a high corrosion resistance and is readily suited to welding.
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 2in. |
EAN | 5036140394773 |
ECLASS Code | 25020100 |
Length | 1000mm |
Material | Aluminium |
Material Form | Tube |
Number of Pieces | 1PCE |
Specification | 6063 |
System of Measurement | Inch |
Thickness | 3.25mm |
UNSPSC Code | 30260000 |