£42.49
Ex VAT
£50.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
CC481K/PB1
• 10-12% tin containing copper alloy with small phosphorus content added
to increase fluidity and de-oxidise the material during casting.
• The high tin content imparts a very good corrosion resistance in marine environments and brine.
• Good resistance to shock loading and can be soldered and brazed.
• Used in the manufacture of pump and valves, gears, worm wheels, bushes and bearings for medium to heavy loading at high speed and general engineering components.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 3/4in. |
EAN | 5036140395251 |
ECLASS Code | 25020100 |
Material | Phosphor Bronze |
Material Form | Round Bar |
Number of Pieces | 1PCE |
Specification | CC481K/PB1 |
System of Measurement | Inch |
UNSPSC Code | 30260000 |