£9.29
Ex VAT
£11.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These bars are made from what is popularly known as grade 303 stainless steel, the most readily machinable of all the austenitic grades, due to the presence of sulphur. These highly versatile bars also have excellent resistance to corrosion and therefore have a long lifespan.
Features and Benefits
• Made from 303 stainless steel
• Versatile bars
• High resistance to corrosion
Typical Applications
• Used in applications that require parts to be heavily machined, including nuts and bolts, screws, gears, aircraft fittings, bushings & shafts.
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 3mm |
ECLASS Code | 25020100 |
Length | 1500mm |
Material | Stainless Steel |
Material Form | Round Bar |
MFR Part No. | 34701 |
Number of Pieces | 1PCE |
Specification | 1.4305 / 303 |
System of Measurement | Metric |
UNSPSC Code | 30260000 |