SKU:
IND4731896K
MPN:
4731896K
£34.49
Ex VAT
£41.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Type 1.4307/304L
• The most widely used stainless steel with a nominal composition of 18% chromium and 8% nickel.
• Has excellent corrosion resistance, good heat resistance, good machinability and it readily work hardens.
• Typically used in sinks and splashbacks, saucepans, cutlery and flatware, architectural panelling, sanitaryware and troughs, tubing,
brewery, dairy, food and pharmaceutical production equipment, springs, nuts, bolts and screws.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140393912 |
ECLASS Code | 25020100 |
Length | 500mm |
Material | Stainless Steel |
Material Form | Sheet |
Number of Pieces | 1PCE |
Specification | 304L |
System of Measurement | Metric |
Thickness | 3mm |
UNSPSC Code | 30260000 |
Width | 300mm |