£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These stainless steel round bars contain an addition of molybdenum, giving them excellent corrosion resistance over long periods of time. They have high durability, remaining tough even at cryogenic temperatures. The versatile bars are suited for use in heavy gauge welded components.
Features and Benefits
• Ideal for a wide range of applications
• High corrosion resistance
• Durable even at cryogenic temperatures
Typical Applications
• Food processing equipment
• Brewery equipment
• Chemical and petrochemical equipment
• Laboratory benches & equipment
• Boat fittings
• Chemical transportation containers
• Nuts and bolts
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 5mm |
ECLASS Code | 25020100 |
Length | 1500mm |
Material | Stainless Steel |
Material Form | Round Bar |
MFR Part No. | 34757 |
Number of Pieces | 1PCE |
Specification | 1.4404 / 316L |
System of Measurement | Metric |
UNSPSC Code | 30260000 |