£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
CW508L / CZ108HH is a high purity cold forming brass. It is used when severe bending properties are required. It can be machined but only with slow speeds and very light feeds.
• Often used for general purpose applications and forming operations when very good bending properties are required.
• Also offers very good general corrosion resistance in many natural atmospheres, a reasonable machinability and good cold heading properties
• Used for a variety of decorative components as well as general components such as heat exchangers, lamp caps, lamp-holder and switch components, general copper-smithing work, chains, eyelets, fasteners, hinges, locks, instrument covers and blanked articles such as instrument plates and wheels.
• Other uses include cold headed items including pins, rivets, screws, springs, radiator tanks and torch cases.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140393370 |
ECLASS Code | 25020100 |
Length | 600mm |
Material | Brass |
Material Form | Sheet |
Number of Pieces | 1PCE |
Specification | CW508L / CZ108HH |
System of Measurement | Metric |
Thickness | 1.6mm |
UNSPSC Code | 30260000 |
Width | 300mm |