£9.99
Ex VAT
£11.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A material that is versatile, lightweight, fire retardant, durable and with a flawless finish. Offering unlimited options for the sign, display & print industries. Foam PVC sheet offers an exceptional strength to weight ratio and its durability ensures superior resistance to knocks and scratches. As it is a fraction of the wight of solid display material, it is easier to handle and install. The smooth surface provides a consistently even and reliable high performance surface for different types of printing and mounting. Foam PVC can be used in sign, display, printing and fabrication applications. Available in white or Black.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140395435 |
ECLASS Code | 25020100 |
Length | 600mm |
Material | PVC Foam |
Material Form | Sheet |
Number of Pieces | 1PCE |
System of Measurement | Metric |
Thickness | 3mm |
UNSPSC Code | 30260000 |
Width | 600mm |